Hoffman A8812RT Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 12", Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8812RT
  • Rexel Part Number:

    290399
  • UPC:

    783510133375

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch Width, 8 Inch Depth, 1 Foot Length, No Knockouts

$ 106.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8812RT

Rexel Part # 290399

UPC 783510133375

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 1 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch