Hoffman A8824RT Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 24", Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8824RT
  • Rexel Part Number:

    19466
  • UPC:

    783510383800

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch Width, 8 Inch Depth, 2 Foot Length, No Knockouts

$ 114.69 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8824RT

Rexel Part # 19466

UPC 783510383800

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 2 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch