Hoffman A8836RT Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 36", Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8836RT
  • Rexel Part Number:

    19424
  • UPC:

    783510383909

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch Width, 8 Inch Depth, 3 Foot Length, No Knockouts

$ 222.43 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8836RT

Rexel Part # 19424

UPC 783510383909

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 3 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch