Hoffman A8848RT Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 48", Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8848RT
  • Rexel Part Number:

    19403
  • UPC:

    783510384005

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch Width, 8 Inch Depth, 4 Foot Length, No Knockouts

$ 167.67 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8848RT

Rexel Part # 19403

UPC 783510384005

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 4 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch