Hoffman F121236RTGV Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 36", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F121236RTGV
  • Rexel Part Number:

    117040
  • UPC:

    783510138363

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Galvanized, Unpainted, Size: 12 Inch Width, 12 Inch Depth, 3 Foot Length, No Knockouts, Econotrough

$ 374.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F121236RTGV

Rexel Part # 117040

UPC 783510138363

UNSPSC 39131714

Color Metallic

IP/NEMA Rating 3R

Knockouts No

Length 3 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch