Hoffman F121272RTGV Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 72", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F121272RTGV
  • Rexel Part Number:

    89778
  • UPC:

    78351013841

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Galvanized, UNPAINTED, Size: 12 Inch Width, 12 Inch Depth, 6 Foot Length, NO KNOCKOUTS, Econotrough

$ 284.17 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F121272RTGV

Rexel Part # 89778

UPC 78351013841

UNSPSC 39131714

Color Metallic

IP/NEMA Rating 3R

Knockouts No

Length 6 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch