Hoffman F6624RTGV Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 24", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F6624RTGV
  • Rexel Part Number:

    8839
  • UPC:

    783510138172

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 6 Inch Width, 6 Inch Depth, 2 Foot Length, No Knockouts, Econotrough

$ 98.91 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F6624RTGV

Rexel Part # 8839

UPC 783510138172

UNSPSC 39131714

Color Metallic

IP/NEMA Rating 3R

Knockouts No

Length 2 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch