Hoffman F8836RTGV Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 36", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F8836RTGV
  • Rexel Part Number:

    89275
  • UPC:

    783510147778

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Galvanized, Unpainted, Size: 8 Inch Width, 8 Inch Depth, 3 Foot Length, No Knockouts, Econotrough

$ 97.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F8836RTGV

Rexel Part # 89275

UPC 783510147778

UNSPSC 39131714

Color Metallic

IP/NEMA Rating 3R

Knockouts No

Length 3 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch