RSCG080872 Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 72", Gray, Knockouts

  • Mfr Number:

    RSCG080872
  • Rexel Part Number:

    406351
  • UPC:

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, KNOCKOUTS

$ 580.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand

Mfr Part # RSCG080872

Rexel Part # 406351

UPC

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Knockouts Yes

Length 6 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch