Unity 101060GRTNK Wiring Trough, Type 3R, Slip-On Cover, 10" x 10" x 60", Gray, No Kos

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    101060GRTNK
  • Rexel Part Number:

    360237
  • UPC:

    76151514440

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch Width, 10 Inch Depth, 5 Foot Length, NO KNOCKOUTS

$ 205.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 101060GRTNK

Rexel Part # 360237

UPC 76151514440

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 5 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch