Unity 121224GRTNK Wiring Trough, Type 3R, Slip-On Cover, 12" x 12" x 24", Gray, No Kos

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121224GRTNK
  • Rexel Part Number:

    115381
  • UPC:

    76151514473

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 2 Foot Length, NO KNOCKOUTS

$ 119.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121224GRTNK

Rexel Part # 115381

UPC 76151514473

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 2 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch