Unity 121248GRTG Trough, NEMA 3R, No Knockout, 12"x12"x48'

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121248GRTG
  • Rexel Part Number:

    117232
  • UPC:

    76151515532

Wire Trough, Type 3R, Screw Cover, Straight Section, 12" x 12" x 48", No Knockouts, Material/Finish: Gray Powder.

$ 222.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121248GRTG

Rexel Part # 117232

UPC 76151515532

UNSPSC 39131710

IP/NEMA Rating 3R

Length 4 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch