Unity 121296GRTNK Wiring Trough, Type 3R, Slip-On Cover, 12" x 12" x 96", Gray, No Kos

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121296GRTNK
  • Rexel Part Number:

    145214
  • UPC:

    76151514498

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 8 Foot Length, NO KNOCKOUTS

$ 480.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121296GRTNK

Rexel Part # 145214

UPC 76151514498

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 8 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch