Unity 4412GRTG Wiring Trough, Type 3R, Slip-On Cover, 4" x 4" x 12", Galvanized, No KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    4412GRTG
  • Rexel Part Number:

    117555
  • UPC:

    76151515500

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Galvanized, UNPAINTED, Size: 4 Inch Width, 4 Inch Depth, 1 Foot Length, NO KNOCKOUTS

$ 23.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 4412GRTG

Rexel Part # 117555

UPC 76151515500

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 3R

Knockouts No

Length 1 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch