Unity 4436GRTNK NEMA 3R, Wire Trough

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    4436GRTNK
  • Rexel Part Number:

    204621
  • UPC:

    76151514077

Wire Trough, Type 3R, Screw Cover, Straight Section, 4" x 4" x 36", No Knockouts, Material/Finish: Gray Powder.

$ 44.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 4436GRTNK

Rexel Part # 204621

UPC 76151514077

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Length 3 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch