Unity 6624GRTNK Wireway, Trough, NEMA 3R, No Knockouts, 6"x6"x24"

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    6624GRTNK
  • Rexel Part Number:

    201757
  • UPC:

    76151514190

Wire Trough, Type 3R, Screw Cover, Straight Section, 6" x 6" x 24", No Knockouts, Material/Finish: Gray Powder.

$ 46.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 6624GRTNK

Rexel Part # 201757

UPC 76151514190

UNSPSC 39131710

IP/NEMA Rating 3R

Length 2 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch