Unity 6636GRTNK NEMA 3R, Wire Trough

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    6636GRTNK
  • Rexel Part Number:

    204659
  • UPC:

    76151514197

Wire Trough, Type 3R, Screw Cover, Straight Section, 6" x 6" x 36", No Knockouts, Material/Finish: Gray Powder.

$ 61.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 6636GRTNK

Rexel Part # 204659

UPC 76151514197

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Length 3 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch