Unity 6648GRTNK NEMA 3R, Wire Trough

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    6648GRTNK
  • Rexel Part Number:

    204683
  • UPC:

    76151514204

Wire Trough, Type 3R, Screw Cover, Straight Section, 6" x 6" x 48", No Knockouts, Material/Finish: Gray Powder.

$ 76.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 6648GRTNK

Rexel Part # 204683

UPC 76151514204

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Length 4 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch