Unity 8872GRTG Wiring Trough, Type 3R, Slip-On Cover, 8" x 8" x 72", Galvanized, No KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    8872GRTG
  • Rexel Part Number:

    116208
  • UPC:

    76151514336

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Galvanized, UNPAINTED, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, NO KNOCKOUTS

$ 167.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 8872GRTG

Rexel Part # 116208

UPC 76151514336

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 3R

Knockouts No

Length 6 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch