Cooper B-Line 6636-4XSWT Wire Trough, Type 4X, Lift-Off Cover, 6" x 6" x 36", Stainless Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6636-4XSWT
  • Rexel Part Number:

    481905
  • UPC:

    78205117221

Wiring Trough, Type 4X, Lift-Off Cover, Stainless Steel, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length

$ 1,294.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6636-4XSWT

Rexel Part # 481905

UPC 78205117221

UNSPSC 39131714

Color Stainless

IP/NEMA Rating 3R

Knockouts No

Length 3 ft

Material Steel

Product Height 4 in

Product Width 6 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch