PPC Insulators 4113 Insulated Wireholder, Bolt-On Type

  • Mfr/Brand Name:

    PPC Insulators
  • Mfr Number:

    4113
  • Rexel Part Number:

    103457
  • UPC:

    66311235005

Insulated Wireholder, Bolt-On Type, Porcelain Insulator, Hot Dipped Galvanized Steel Mount. Clevis Length: 5". Insulator Width: 3-1/16", Bolt Diameter: 11/16".

$ 1,097.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand PPC Insulators

Mfr Part # 4113

Rexel Part # 103457

UPC 66311235005

UNSPSC 39121721

Diameter 11/16 in

Length 5 in

Material Porcelain

Type Wireholder

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch