M & W Electric 4200 Wire Holder, Clamp Type, Stamped Steel, 1-1/4 to 2-1/2"

  • Mfr/Brand Name:

    M & W Electric
  • Mfr Number:

    4200
  • Rexel Part Number:

    31222
  • UPC:

    69839702151

Wire Holder, Clamp Type, Stamped Steel, Trade Size: 1-1/4 to 2-1/2 inch

$ 723.55 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand M & W Electric

Mfr Part # 4200

Rexel Part # 31222

UPC 69839702151

UNSPSC 30241509

Diameter 1 1/4 in

Material Steel

Type Insulated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch