PPC Insulators 1929 Wireholder, Screw Type, Porcelain

  • Mfr/Brand Name:

    PPC Insulators
  • Mfr Number:

    1929
  • Rexel Part Number:

    85535
  • UPC:

    66311230002

Insulated Wireholder, Screw Type, Porcelain Insulator, Cadmium Plated Steel Screw, Screw Length: 2-1/4". Wireholder Width: 2". Hole Diameter: 5/8" x 3/4".

$ 304.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand PPC Insulators

Mfr Part # 1929

Rexel Part # 85535

UPC 66311230002

UNSPSC 39131707

Diameter 5/8 in

Length 2 1/4 in

Material Porcelain

Type Wireholder

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch