PPC Insulators P8930 Wireholder, Screw Type, Eye Bolt, Length 3-3/32", Porcelain

  • Mfr/Brand Name:

    PPC Insulators
  • Mfr Number:

    P8930
  • Rexel Part Number:

    200086
  • UPC:

Wireholder, Screw Type, Eye Bolt, Length 3-3/32 Inch, Screw Length: 1-7/8 Inch x 2 Inch, Porcelain

$ 2,172.34 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand PPC Insulators

Mfr Part # P8930

Rexel Part # 200086

UPC

UNSPSC 31160000

Diameter 1 7/8 in

Length 9 in

Material Porcelain

Type Wireholder

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch