Blackburn SW4BB Porcelain Insulated Wireholder, Screw Type, Screw Length: 2-1/4"

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    SW4BB
  • Rexel Part Number:

    13319
  • UPC:

    78378630024

Insulated Wireholder, Screw Type, Porcelain Insulator, Steel Screw, Screw Length: 2-1/4 inch, Wireholder Width: 2.48 x 3.15 inch, Hole Diameter: 0.87 x 0.92 inch

$ 786.12 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # SW4BB

Rexel Part # 13319

UPC 78378630024

UNSPSC 39131707

Diameter 0.870 in

Length 2 1/4 in

Material Porcelain

Type Wireholder

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch