Lutron MRF2-1S8A-1O Wireless Switch/Sensor Kit, 15A, Maestro, White

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MRF2-1S8A-1O
  • Rexel Part Number:

    163225
  • UPC:

    027557794138

Maestro Switch & Sensor Retro Package, 120-277V, 15A, Includes: (1) Maestro Wireless Switch, (1) Single-Gang Claro Wallplate, and (1) Radio Powr Savr OCC/VAC Sensor, Color: White. 360 Degree View, 676 Sq. feet @ 12' Mounting Height

$ 174.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MRF2-1S8A-1O

Rexel Part # 163225

UPC 027557794138

UNSPSC 39121532

Amps 15

Color White

Family / Style Maestro

Type Multi Location

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch