Lutron MRF2-3LD-WH Wireless Dimmer, 300W, Lamp Plug-In, Maestro, White

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MRF2-3LD-WH
  • Rexel Part Number:

    116410
  • UPC:

    027557665087

Maestro Plug-In Lamp Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Wireless, Use: Table/Floor Lamps, Color: White.

$ 78.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MRF2-3LD-WH

Rexel Part # 116410

UPC 027557665087

UNSPSC 39122220

Color White

Family / Style Maestro

Type Halogen

Volts AC 120

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch