Lutron MRF2-6ELV-120-LA Wireless Dimmer, 600W, Digital Fade, Lgt Almond

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MRF2-6ELV-120-LA
  • Rexel Part Number:

    348756
  • UPC:

    027557968645

Maestro Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low Voltage, Wireless Capable, Neutral Wire Required, Color: Light Almond.

$ 147.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MRF2-6ELV-120-LA

Rexel Part # 348756

UPC 027557968645

UNSPSC 39122220

Color Light Almond

Family / Style Maestro

Type Multi Location

Volts AC 120

Wattage 600

Place your Will Call order by clicking the cart button next to the appropriate Branch