Lutron MRF2-6ND-120-WH Mrf2 600w Neutral Wire

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MRF2-6ND-120-WH
  • Rexel Part Number:

    203600
  • UPC:

    027557665117

Digital Fade Dimmer, Lutron, Energi Tripak, Maestro Wireless, Multi-location, Special Features: Specification Grade, Neutral Wire, Minimum Load Is 50 Wtt/va, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Incandescent/halogen/magnetic Low Voltage Lighting, 2.940 In Width X 4.690 In Height X 1.440 In Depth, 3-1/2 In Deep Wall Box Mounting, Actuator: Tap On To Favorite Level And Tap Off, Tap Twice For Fullon, Press, Hold And Release For Delayed Fade-to-off, Touch Rocker To Adjust Light Level, Designer Style, Gloss Wall Plate Finish, White

$ 101.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MRF2-6ND-120-WH

Rexel Part # 203600

UPC 027557665117

UNSPSC 39122220

Color White

Family / Style Maestro

Type Multi Location

Volts AC 120

Wattage 600

Place your Will Call order by clicking the cart button next to the appropriate Branch