Lutron MRF2-8ANS-120-WH Wireless Switch, 3/6A, Digital, Maestro, White

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MRF2-8ANS-120-WH
  • Rexel Part Number:

    120482
  • UPC:

    027557631259

Maestro Digital Switch, 120V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, Neutral Wire Required, Color: White.

$ 93.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MRF2-8ANS-120-WH

Rexel Part # 120482

UPC 027557631259

UNSPSC 39121532

Amps 3

Color White

Family / Style Maestro

Type Multi Location

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch