Lutron MRF2-8S-DV-IV Wireless Switch, 3/6A, Digital, Maestro, Ivory

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MRF2-8S-DV-IV
  • Rexel Part Number:

    208860
  • UPC:

    027557775441

Maestro Digital Swtich, 120/277V, 8A Light or 3A Fan, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Fluorescent, General Purpose Fan, Wireless Capable, 1/16 HP Motor, Color: Ivory.

$ 117.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MRF2-8S-DV-IV

Rexel Part # 208860

UPC 027557775441

UNSPSC 39122220

Amps 3

Color Ivory

Family / Style Maestro

Type Multi Location

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch