Lutron PJ2-2B-GIV-L01 Wireless RemoteControl, 2 Button, Icon, Pico, Ivor

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    PJ2-2B-GIV-L01
  • Rexel Part Number:

    732006
  • UPC:

    784276067195

Pico Wireless Remote Control, 434 MHz, 2 Button w/ ON/OFF, Function Type: Image, Color: Ivory.

$ 43.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # PJ2-2B-GIV-L01

Rexel Part # 732006

UPC 784276067195

UNSPSC 39122220

Color Ivory

Family / Style Pico

Type Wireless

Place your Will Call order by clicking the cart button next to the appropriate Branch