Lutron PJ22BRLGIVL01 Wireless Remote Control, Pico, Black

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    PJ22BRLGIVL01
  • Rexel Part Number:

    818237
  • UPC:

    784276067331

Pico Wireless Remote Control, 434 MHz, 2 Button with Raise/Lower, Function Type: Text, Color: Ivory.

$ 43.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # PJ22BRLGIVL01

Rexel Part # 818237

UPC 784276067331

UNSPSC 39122220

Color Ivory

Family / Style Pico

Type Wireless

Place your Will Call order by clicking the cart button next to the appropriate Branch