Hoffman F66LSAG Sealing Plate for Lay-In Wireway, 90° Angle, 6" x 6", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66LSAG
  • Rexel Part Number:

    18665
  • UPC:

    783510187101

Wireway, Seal Plate, 90 Deg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/zinc

$ 29.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66LSAG

Rexel Part # 18665

UPC 783510187101

UNSPSC 39131710

Color Gray

Material Steel

Product Height 6 in

Product Width 6 in

Type Sealing Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch