Hoffman F44BK60 Barrier Kit, Bolt-On, 60" Long, 4", Type 12 Lay-In Wireway

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44BK60
  • Rexel Part Number:

    20577
  • UPC:

    783510195700

Barrier Kit, Bolt-On, Length: 60", Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through, Wireway.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44BK60

Rexel Part # 20577

UPC 783510195700

UNSPSC 39131710

Color Gray

Material Steel

Product Height 4 in

Product Width 4 in

Type Barrier Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch