Hoffman F66B560 (5) Barriers, 6", For Type 12 Lay-In Wireway

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66B560
  • Rexel Part Number:

    17177
  • UPC:

    783510203405

(5) Barriers, Bracket Mounted, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through, Wireway.

$ 132.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66B560

Rexel Part # 17177

UPC 783510203405

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 6 in

Product Width 6 in

Type Barrier Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch