Hoffman F66BK60 Barrier Kit, Bolt-On, 60" Long, 6", Type 12 Lay-In Wireway

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66BK60
  • Rexel Part Number:

    19956
  • UPC:

    783510196301

Barrier Kit, Bolt-On, Length: 60", Size/Dims: 6" x 6", Material/Finish: Steel/Gray. For use with Type 12, Feed-Through, Wireway.

$ 63.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66BK60

Rexel Part # 19956

UPC 783510196301

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 6 in

Product Width 6 in

Type Barrier Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch