Hoffman F88BK60 Barrier Kit, Bolt-On, 60" Long, 8", Type 12 Lay-In Wireway

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88BK60
  • Rexel Part Number:

    19943
  • UPC:

    783510196806

Barrier Kit, Bolt-On, Length: 60", Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through, Wireway.

$ 94.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88BK60

Rexel Part # 19943

UPC 783510196806

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 8 in

Product Width 8 in

Type Barrier Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch