Cooper B-Line 22 C Wireway Connector, Type 1 Lay-In, 2-1/2" x 2-1/2"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    22 C
  • Rexel Part Number:

    199329
  • UPC:

    782051011272

Wireway U-Connector for Lay-In Type 1 Screw Cover, 2-1/2 x 2-1/2 Inch

$ 6.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 22 C

Rexel Part # 199329

UPC 782051011272

UNSPSC 39131711

Color Metallic

IP/NEMA Rating 1

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch