Hoffman F22LB Wireway Connector, Type 12 Lay-In, 2-1/2" x 2-1/2"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22LB
  • Rexel Part Number:

    19870
  • UPC:

    783510182106

Wireway U-Connector for Lay-In Type 12, 2-1/2 x 2-1/2 Inch

$ 37.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22LB

Rexel Part # 19870

UPC 783510182106

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 12

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch