Hoffman F22WB Wireway Connector, Type 12 Feed-Through, 2-1/2" x 2-1/2"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22WB
  • Rexel Part Number:

    7738
  • UPC:

    783510141608

Wireway U-Connector for Feed-Through Type 12, 2-1/2 x 2-1/2 Inch

$ 20.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22WB

Rexel Part # 7738

UPC 783510141608

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 12

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch