Hoffman F66LB Wireway Connector, Type 12 Lay-In, 6" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66LB
  • Rexel Part Number:

    18819
  • UPC:

    783510186807

Wireway U-Connector for Lay-In Type 12, 6 x 6 Inch

$ 56.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66LB

Rexel Part # 18819

UPC 783510186807

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 12

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch