Hoffman F88LB Wireway, Box Connector, Type 12 Wireway, 8" x 8", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88LB
  • Rexel Part Number:

    16869
  • UPC:

    783510193706

Wireway, Box Connector, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray

$ 75.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88LB

Rexel Part # 16869

UPC 783510193706

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch