Cooper B-Line 1212 E Wireway End Plate, 12" x 12", Type 1, Gray, Knockout

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1212 E
  • Rexel Part Number:

    204540
  • UPC:

    782051108903

Wireway Closure Plate, 12 x 12 Inch, Type 1, Steel, Painted Gray, Knockout

$ 33.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1212 E

Rexel Part # 204540

UPC 782051108903

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 12 in

Product Width 12 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch