Cooper B-Line 66 HSENK Wireway End, 6" x 6", Type 1, Steel, No Knockout

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    66 HSENK
  • Rexel Part Number:

    127898
  • UPC:

    782051479485

Wireway End, 6" x 6", Type 1, Steel, No Knockout, Quick-Connect Hinge Cover Wireway

$ 11.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 66 HSENK

Rexel Part # 127898

UPC 782051479485

UNSPSC 39131710

Color Gray

Gauge 16

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway End

Place your Will Call order by clicking the cart button next to the appropriate Branch