Cooper B-Line 88 E Wireway End Plate, 8" x 8", Type 1, Gray, Knockout

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    88 E
  • Rexel Part Number:

    229839
  • UPC:

    782051108507

Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Painted Gray, Knockout

$ 14.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 88 E

Rexel Part # 229839

UPC 782051108507

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 8 in

Product Width 8 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch