Cooper B-Line 88GFGV Wireway End Flange, 8" x 8", Type 1, Galvanized

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    88GFGV
  • Rexel Part Number:

    331666
  • UPC:

    78205107438

Wireway End Flange, 8 x 8 Inch, Type 1, Steel, Galvanized

$ 73.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 88GFGV

Rexel Part # 331666

UPC 78205107438

UNSPSC 39131711

Color Metallic

IP/NEMA Rating 1

Knockouts Yes

Material Steel

Product Height 8 in

Product Width 8 in

Type End Flange

Place your Will Call order by clicking the cart button next to the appropriate Branch