Hubbell - Wiegmann JWE2 Wireway End Plate, 2-1/2" x 2-1/2", Type 12 Feed-Through, Gray, No KO

Wireway Closure Plate, 2-1/2 x 2-1/2 Inch, Type 12 Feed-Through, Painted Gray, No Knockout

$ 23.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # JWE2

Rexel Part # 543642

UPC 78672532055

UNSPSC 39131714

Color Gray

IP/NEMA Rating 12

Knockouts No

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch