Milbank 44GE-NK Wireway End Plate, 4" x 4", Type 1, Gray, No KO

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    44GE-NK
  • Rexel Part Number:

    395580
  • UPC:

    78457210677

Wireway Closure Plate, 4 x 4 Inch, Type 1, Gray, No Knockout

$ 7.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 44GE-NK

Rexel Part # 395580

UPC 78457210677

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Knockouts No

Material Steel

Product Height 4 in

Product Width 4 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch