Milbank 66GE-NK Wireway End Plate, 6" x 6", Type 1, Gray, No KO

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    66GE-NK
  • Rexel Part Number:

    395600
  • UPC:

    78457210840

Wireway Closure Plate, 6 x 6 Inch, Type 1, Gray, No Knockout

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 66GE-NK

Rexel Part # 395600

UPC 78457210840

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Knockouts No

Material Steel

Product Height 6 in

Product Width 6 in

Type Closure Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch